Beli as one products di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Syringe Filter RC4
    Mulai

    Rp5.099.900

    SARTORIUS Syringe Filter RC4
    atribut:
    • Membrane: Regenerated cellulose
    • Hole Diameter (micron): 0.45
    • Remaining Liquid Amount: 0.005ml
    • Filter Diameter (φ mm): 4
    • Connection Method: Entrance/female luer lock, exit/lure slip
    • Effective Filtration Area: 0.07cm²
  2. OSAKA CHEMICAL Filter
    Mulai

    Rp1.999.900

    OSAKA CHEMICAL Filter
    Deskripsi:
    -It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.
    atribut:
    • Housing Materials: Polypropylene (PP)
  3. AS ONE Sunny Knoll Gloves Ecology (Sarung Tangan)
    Mulai

    Rp459.900

    AS ONE Sunny Knoll Gloves Ecology (Sarung Tangan)
    Deskripsi:
    Gloves that are flexible, fit to the fingertips, improve workability, and combine the features of latex, PVC, and PE. Gloves that meet the demands for light weight and non-halogen properties required for environmental conservation.
    atribut:
    • Material: Special polyolefin resin
  4. AS ONE Work Gloves 100% Cotton Sheeting (Sarung Tangan)
    Mulai

    Rp749.900

    AS ONE Work Gloves 100% Cotton Sheeting (Sarung Tangan)
    Deskripsi:
    It is thin, has a good fit, and has excellent sweat absorption, so it can be used as an inner layer.
    atribut:
    • Material: 100% cotton, jersey
    • Function: sweat absorption
    • Quantity (Double): 12
  5. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  6. AS ONE Tubing Pump 1973
    Mulai

    Rp9.999.900

    AS ONE Tubing Pump 1973
    Deskripsi:
    Since it is self-priming, no priming is required. The tube can be replaced with one touch by opening the front cover. It is possible to transport viscous liquids such as slurry. The load (torque) applied to the motor is displayed with an LED indicator. Rotation control by microcomputer provides stable pump action from low speed (1973D/1973R).
    atribut:
    • Compatible Tube: Soft tubes such as Tygon (R), Silicon, Viton (R), etc.
    • Body Dimensions (mm): 145×68×115
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Power Cord (m): 1.6
    • Electrical Plug: 2P
    • Mass (g): 620
  7. AS ONE Bottle UM Sample SCC (Botol Lab)
    Mulai

    Rp34.900

    AS ONE Bottle UM Sample SCC (Botol Lab)
    atribut:
    • Material: Ordinary glass
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: Outer Lid/PP, Inner Lid/PE
  8. AS ONE Magnetic Stirring Bar Octagon
    Mulai

    Rp65.900

    AS ONE Magnetic Stirring Bar Octagon
    Deskripsi:
    The rotor is octagonal and has a ring in the center that serves as the axis of rotation.
    atribut:
    • Material: Fluororesin (PTFE)
    • Shape: octagon type
  9. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  10. AS ONE Spitch
    Mulai

    Rp4.900

    AS ONE Spitch
    atribut:
    • Scale: can be
    • Sterilization: none
    • Length (mm): 100
    • Cap Material: PE (Polyethylene)
    • 1 Scale (ml): 0.1
    • Body Diameter (mm): 16
    • Material: PE (Polyethylene)
    • Volume (ml): 10
  11. AS ONE Bottle Wide Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  12. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  13. SARTORIUS Syringe Filter Mini Salt
    Mulai

    Rp5.399.900

    SARTORIUS Syringe Filter Mini Salt
    atribut:
    • Withstand pressure: 4.5bar
    • Remaining Liquid Amount: 0.1ml
    • Filter Diameter: 26φ mm
    • Effective Filtration Area: 5.3cm²
    • Material (Housing): MBS
  14. AS ONE Desikator
    Mulai

    Rp5.499.900

Daftar Harga as one products Terbaru October 2026
SARTORIUS Syringe FilterRp58.900
SARTORIUS Syringe Filter RC4Rp5.099.900
OSAKA CHEMICAL FilterRp1.999.900
AS ONE Sunny Knoll Gloves Ecology (Sarung Tangan)Rp459.900
AS ONE Work Gloves 100% Cotton Sheeting (Sarung Tangan)Rp749.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp15.900
AS ONE Tubing Pump 1973Rp9.999.900
AS ONE Bottle UM Sample SCC (Botol Lab)Rp34.900
AS ONE Magnetic Stirring Bar OctagonRp65.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait